Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Nozzle diameter (mm) | 1 |
| Pressure Sensor/Vacuum Pressure Switch Specification | Digital pressure switch for vacuum; pressure range -100 to 100; NPN2 output; SI unit fixed |
| Supply Valve/Release Valve Combination | Supply valve: NC; release valve: NC |
| System/Body Type | Single port exhaust |
| Option | a: None, b: None |
| Vacuum (V) Port | Φ6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Standard products: Copper (CU) or zinc (ZN) is not used as standard products. For details, please check the manufacturer's homepage standard product catalog.* ● Vacuum ejector/ZH □□ DA ● A straight -line vacuum ejector/ZU □□ A ● Inline air filter/ZFC ● vacuum pad/ZP ● Insult plate/SP series, ZH (direct pipe type) series is half (screwed) type Only copper is used. One -touch tube joint connection will be standard products.
Ulasan Produk
Tidak ada ulasan




















































































































































