Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| A/B Port Size | Φ4 elbow fitting assembly (upper extraction) |
| Back Pressure Prevention Valve | (-) None |
| Coil | (-) Standard |
| Common Specifications | (N) Minus common |
| Connector Removal Method | (C) For centralized wiring only |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit (polarized type) |
| Made-to-order Specifications | Standard |
| Manual | Non-lock push type |
| Manual Operation Type | (-) Non-lock push type |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | (L4) Elbow pipe fitting (upper take-out), o4 Elbow pipe fitting |
| Series | SJ3000 |
| Single Solenoid Wiring Specification | Single wiring |
| Switch | (J) With switch |
| Type of Switching | (A) 4-position dual 3-port (NC / NC) |
| Type of control | No control method |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































