Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | Maximum flow rate 140 L/min (ANR) |
|---|---|
| Fitting Shape | Straight |
| Included Accessories | a: None, b: Gauge nut assembly |
| Made-to-order Specifications | Standard |
| Suitable Tube Outer Diameter (Φmm) | 1/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Pressure control of the vacuum line is possibleSeries on one -sided pipe specifications
Mass 20%(compared to the conventional)
Built -in one -touch passage
Easy to attach and detach the pressure gauge and digital pressure switch by the clip fixed type
Mounting direction of pressure gauge / digital pressure switch can be changed (standard pipe specification only)
Easy to change the mounting angle (60 ° chopped) of the pressure gauge / digital pressure switch
Ulasan Produk
Tidak ada ulasan




















































































































































