Kondisi Barang:
Authorized Partner
Spesifikasi
| Material | Silicone rubber |
|---|---|
| Buffer Specifications | With detent |
| Buffer Stroke (mm) | 30 |
| Pad Diameter (Φmm) | 40 |
| Pad Shape | Bellow shape |
| Thread Size | M14x1 male thread |
| Vacuum Outlet | Φ8 one-touch fitting |
| Vacuum Take-out Direction | Side (with One-touch fitting) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- A wealth of models can handle a wide range of applications.- Pad -shaped/flat, flat ribs, thin, thin ribs, deep, bellow
- Pad diameter/φ2 ~ φ50
Ulasan Produk
Tidak ada ulasan




















































































































































