SMC Vacuum Pad ZPR32

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.099.900
Spesifikasi
MaterialUrethane rubber
Buffer SpecificationsWith detent
Buffer Stroke (mm)30
Pad Diameter (Φmm)32
Pad ShapeBellow shape
Thread SizeM10X1 male thread
Vacuum OutletΦ8 one-touch fitting
Vacuum Take-out DirectionSide (with One-touch fitting)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- A wealth of models can handle a wide range of applications.
- Pad -shaped/flat, flat ribs, thin, thin ribs, deep, bellow
- Pad diameter/φ2 ~ φ50

Ulasan Produk

Tidak ada ulasan