SMC Vacuum Pad ZPR10D

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.099.900 - Rp1.699.900
Spesifikasi
MaterialNBR
Pad MaterialNBR
Extraction DirectionLateral direction
Pad Diameter (Φmm)10
Pad ShapeDeep type
Seat Post Diameter (Φmm)Vacuum outlet / 6
Vacuum OutletΦ6 one-touch pipe fitting
Vacuum Take-out DirectionSide (with One-touch fitting)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
12 sizes, 6 types of pad shape, can be selected for mounting brackets
Pad -shaped: Flat shape, flat -shaped ribs, velow shape, thin, thin ribs, deep shape
Installation connection: Music, Sister
Vacuum removal direction: vertical, horizontal
Vacuum mounting outlet: Music, screw, one -touch tube, barb fitting
Buffer: None, Yes [Buffast Lok (mm): 6, 10, 15, 20, 25, 30, 40, 50]

Ulasan Produk

Tidak ada ulasan