Kondisi Barang:
Authorized Partner
Spesifikasi
| Material | Silicone rubber |
|---|---|
| Material (adapter) | (lock ring): brass |
| Pad Material | Silicon rubber |
| Connector Thread | M5X0.8 internal thread |
| Extraction Direction | Lateral direction |
| Pad Diameter (Φmm) | 10 |
| Pad Shape | With flat ribs |
| Seat Post Diameter (Φmm) | Vacuum outlet / 6 |
| Thread Size | Mounting connection / M5 × 0.8 |
| Type of Connection | Vacuum outlet / one-touch fitting, mounting connection / female thread |
| Vacuum Outlet | Φ6 one-touch pipe fitting |
| Vacuum Take-out Direction | Side (with One-touch fitting) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
12 sizes, 6 types of pad shape, can be selected for mounting bracketsPad -shaped: Flat shape, flat -shaped ribs, velow shape, thin, thin ribs, deep shape
Installation connection: Music, Sister
Vacuum removal direction: vertical, horizontal
Vacuum mounting outlet: Music, screw, one -touch tube, barb fitting
Buffer: None, Yes [Buffast Lok (mm): 6, 10, 15, 20, 25, 30, 40, 50]
Ulasan Produk
Tidak ada ulasan




















































































































































