SMC Vacuum Pad ZP3 Series ZP3E-YF40

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900
Spesifikasi
MaterialNBR
Pad Material(N) NBR
Connector ThreadM8X1.25 female thread
Pad Diameter (Φmm)40
Pad ShapeFlat with groove
Thread Size(B8) M8 x 1.25 female thread
Vacuum Take-out Directionside

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Improvement of stabilization of adsorption and withdrawal
Pad -shaped shape: with flat groove, velow -shaped ribs and grooves
Installation connection: Music, Sister
Vacuum removal direction: vertical, horizontal
Vacuum mounting outlet: Music, Missed screw
Buffa: None, Yes [Buffer Stroke (MM): 10, 30, 50]

Ulasan Produk

Tidak ada ulasan