Kondisi Barang:
Authorized Partner
Spesifikasi
| Material | NBR |
|---|---|
| Pad Material | (N) NBR |
| Connector Thread | M14x1 male thread |
| Pad Diameter (Φmm) | 32 |
| Pad Shape | Bellows type with ribs and grooves |
| Thread Size | (AL14) M14 x 1 Male screw, for plate connection |
| Vacuum Take-out Direction | side |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Improvement of stabilization of adsorption and withdrawalPad -shaped shape: with flat groove, velow -shaped ribs and grooves
Installation connection: Music, Sister
Vacuum removal direction: vertical, horizontal
Vacuum mounting outlet: Music, Missed screw
Buffa: None, Yes [Buffer Stroke (MM): 10, 30, 50]
Ulasan Produk
Tidak ada ulasan




















































































































































