Kondisi Barang:
Authorized Partner
Spesifikasi
| Pad Material | (N) NBR |
|---|---|
| Mounting Screw | M10X1.5 |
| Pad Diameter (Φmm) | 80 |
| Pad Shape | High load type (flat type with ribs) |
| Thread Size | (B10) M10x1.5 |
| Vacuum Outlet | (N01) NPT1/8 |
| Vacuum Outlet Thread Diameter | NPT1/8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Supports heavy work and big workPad diameter: φ32 ~ φ340
Ulasan Produk
Tidak ada ulasan




















































































































































