Kondisi Barang:
Authorized Partner
Spesifikasi
| Material | Conductive NBR |
|---|---|
| Material (adapter) | (lock ring): brass |
| Pad Material | (GN) Conductive NBR |
| Pad Diameter (Φmm) | 50 |
| Pad Shape | Bellow shape |
| Thread Size | M8X1 male thread |
| Vacuum Outlet | (A8) M8x1 (male screw) |
| Vacuum Take-out Direction | Vertical |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































