Kondisi Barang:
Authorized Partner
Spesifikasi
| Pad Material | (S) Silicone rubber |
|---|---|
| Buffer Specifications | (JF) No detent with bush Material: Structural steel |
| Buffer Stroke (mm) | 25 |
| Mechanism | Swing |
| Pad Diameter (Φmm) | 40 |
| Pad Shape | High load type (bellows type) |
| Stroke (mm) | 25 |
| Vacuum Take-out Direction | side |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Supports heavy work and big workPad diameter: φ32 ~ φ340
Ulasan Produk
Tidak ada ulasan




















































































































































