Kondisi Barang:
Authorized Partner
Spesifikasi
| Pad Material | (N) NBR |
|---|---|
| Buffer Specifications | (JB) No detent with bush Material: Brass |
| Buffer Stroke (mm) | 75 |
| Mechanism | Swing |
| Pad Diameter (Φmm) | 100 |
| Pad Shape | High load type (flat type with ribs) |
| Stroke (mm) | 75 |
| Vacuum Take-out Direction | Vertical |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Supports heavy work and big workPad diameter: φ32 ~ φ340
Ulasan Produk
Tidak ada ulasan




















































































































































