SMC Vacuum Pad Z Series ZP2-T6020

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900
Spesifikasi
Pad Material(S) Silicone rubber
Buffer SpecificationsWith detent
Buffer Stroke (mm)20
Pad ShapeOval Flat
Pad Size (mm)6X20
Stroke (mm)20
Vacuum Outlet(B5) M5x0.8
Vacuum Take-out DirectionVertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compatible with rectangular work, vertical and horizontal work
Pad shape: Long -circular flat shape
Installation connection: Music, Sister
Vacuum removal direction: vertical, horizontal
Vacuum mounting outlet: Music, screw, one -touch tube, barb fitting
Buffa: None, yes
Buffast Lok (MM): [ZP] 6, 10, 15, 20, 25
Buffast Lok (MM): [ZP2] 10, 20, 30, 40, 50

Ulasan Produk

Tidak ada ulasan