Kondisi Barang:
Authorized Partner
Spesifikasi
| Material | Silicone rubber |
|---|---|
| Material (adapter) | (lock ring): brass |
| Pad Material | (S) Silicon rubber |
| Connector Thread | M4X0.7 internal thread |
| Pad Diameter (Φmm) | 10 |
| Pad Shape | With thin ribs |
| Thread Size | (B4) M4x0.7 (female screw) |
| Vacuum Outlet | (06) Φ6 tube (one-touch pipe fitting) |
| Vacuum Take-out Direction | Side (with One-touch fitting) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































