Kondisi Barang:
Authorized Partner
Spesifikasi
| Maximum Vacuum Pressure (kPa) | -88 |
|---|---|
| Nozzle diameter (mm) | 2 |
| VAC/Port Connection Size | Size: G1/2; Method: Threaded |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Nozzle/φ0.5, φ0.7 ,φ1.0, φ1.3, φ1.5, φ1.8, φ2.0The nozzle and the body are integrally molded resin
Series two types of box -shaped (built -in sirensa) and direct distribution jurisdiction
Ulasan Produk
Tidak ada ulasan




















































































































































