Kondisi Barang:
Authorized Partner
Spesifikasi
| Ultimate Vacuum Pressure (kpa) | -90 |
|---|---|
| Body Type | Direct piping type |
| EXH Port | Φ10 one-touch fitting |
| Maximum Vacuum Pressure (kPa) | (S) -90 |
| Nozzle diameter (mm) | 1.3 |
| SUP/Port Connection Diameter | Φ8 one-touch fitting |
| VAC/Port Connection Size | Rc1/4 female thread |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Nozzle diameter to the box shape: φ1.5, φ1.8, φ2.0 added [NEW]Small and lightweight
Total length: up to 11%(direct pipe type)
Port height: Up to 25%(direct pipe form)
Volume: Up to 39%(box type)
4 types of mounting methods
Prepare a sirensa/standard bracket
Ulasan Produk
Tidak ada ulasan




















































































































































