Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Pressure Range (MPa) | 0.6 |
|---|---|
| Operating Temperature Range (°C) | 5 to 50 |
| Standard Supply Pressure (MPa) | 0.45 |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Nozzle/φ0.5, φ0.7 ,φ1.0, φ1.3, φ1.5, φ1.8, φ2.0The nozzle and the body are integrally molded resin
Series two types of box -shaped (built -in sirensa) and direct distribution jurisdiction
Ulasan Produk
Tidak ada ulasan




















































































































































