SMC Vacuum Ejector with Valve and Switch ZM131AM

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.299.900
Spesifikasi
Body TypeSingle unit: with valve + standard silencer
Break Flow Adjustment NeedleWithout lock nut
Lamp/Surge Voltage Protection CircuitWith lamp / surge voltage protection circuit
Made-to-order SpecificationsAir supply valve double solenoid (with release valve)
ManualNon-lock push type
Nozzle diameter (mm)1.3
Pilot ValveDC1W type (with lamp: 1.05W)
Solenoid Valve Rated Voltage (V)DC24
Standard Supply Pressure (MPa)0.35
Supply Valve/Release Valve CombinationSupply valve (NC) with release valve
Type Of ThreadRc
Type of Lead Wire ExtractionL-shaped plug connector, lead wire 0.3m
Vacuum PortExit position: Side exit
Vacuum Switch Lead Wire ExtractionGrommet, lead wire 0.6 m (ZSE1) / Grommet, lead wire 0.5 m (ZSM1)
Vacuum Switch ModelWithout switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Unit into valve switches
Manicized can be converted
Maximum absorption flow rate 40%UP
Maximum vacuum pressure -84kpa

Ulasan Produk

Tidak ada ulasan