Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.699.900 - Rp9.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Type | Single unit: with valve + high-noise silencer |
|---|---|
| Break Flow Adjustment Needle | Without lock nut |
| Lamp/Surge Voltage Protection Circuit | With lamp / surge voltage protection circuit |
| Made-to-order Specifications | Standard |
| Nozzle diameter (mm) | 1 |
| Pilot Valve | DC1W type (with lamp: 1.05W) |
| Standard Supply Pressure (MPa) | 0.5 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Unit into valve switchesManicized can be converted
Maximum absorption flow rate 40%UP
Maximum vacuum pressure -84kpa
Ulasan Produk
Tidak ada ulasan




















































































































































