Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.599.900 - Rp9.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Type | Single unit: with valve + standard silencer |
|---|---|
| Break Flow Adjustment Needle | Without lock nut |
| Lamp/Surge Voltage Protection Circuit | With lamp / surge voltage protection circuit |
| Made-to-order Specifications | Standard |
| Manual | Non-lock push type |
| Nozzle diameter (mm) | 1 |
| Pilot Valve | DC1W type (with lamp: 1.05W) |
| Solenoid Valve Rated Voltage (V) | DC24 |
| Standard Supply Pressure (MPa) | 0.35 |
| Supply Valve/Release Valve Combination | Supply valve (NC) with release valve |
| Type Of Thread | Rc |
| Type of Lead Wire Extraction | Grommet, lead wire 0.3m (Applicable to DC only) |
| Vacuum Port | Extraction position: Side, bottom extraction |
| Vacuum Switch Lead Wire Extraction | Grommet, lead wire 0.6 m (ZSE1) / Grommet, lead wire 0.5 m (ZSM1) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Unit into valve switchesManicized can be converted
Maximum absorption flow rate 40%UP
Maximum vacuum pressure -84kpa
Ulasan Produk
Tidak ada ulasan




















































































































































