Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Type | Manifold: with common supply valve |
|---|---|
| Break Flow Adjustment Needle | Without lock nut |
| Lamp/Surge Voltage Protection Circuit | With lamp / surge voltage protection circuit |
| Made-to-order Specifications | Standard |
| Manual | Non-lock push type |
| Nozzle diameter (mm) | 0.7 |
| Pilot Valve | DC1W type (with lamp: 1.05W) |
| Solenoid Valve Rated Voltage (V) | DC24 |
| Standard Supply Pressure (MPa) | 0.5 |
| Supply Valve/Release Valve Combination | With supply valve (NC) |
| Type Of Thread | Rc |
| Type of Lead Wire Extraction | L-shaped plug connector, no connector (applicable to DC only) |
| Vacuum Port | Exit position: Side exit |
| Vacuum Switch Lead Wire Extraction | Grommet, lead wire 0.6 m (ZSE1) / Grommet, lead wire 0.5 m (ZSM1) |
| Vacuum Switch Model | Without switch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Unit into valve switchesManicized can be converted
Maximum absorption flow rate 40%UP
Maximum vacuum pressure -84kpa
Ulasan Produk
Tidak ada ulasan




















































































































































