Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Type | (1S) Single unit: With valve + high muffling silencer |
|---|---|
| Break Flow Adjustment Needle | With lock nut |
| Fracture Flow Adjustment Needle/Bracket | (L) With locknut |
| Lamp/Surge Voltage Protection Circuit | (-) None |
| Made-to-order Specifications | Standard |
| Manual | Non-lock push type |
| Manual Operation Type | (-) Non-lock push type |
| Nozzle diameter (mm) | (13) 1.3 |
| Pilot Valve | DC1W type (with lamp: 1.05W) |
| Solenoid Valve Rated Voltage (V) | (5) DC24 |
| Standard Supply Pressure (MPa) | (H) 0.5 |
| Supply Valve/Release Valve Combination | (K) Supply valve (NC) / with break valve |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (L) L-shaped plug connector / lead wire 0.3m |
| Vacuum Port | (A) Side removal |
| Vacuum Switch | (E14) 1 point output / no analog / 3 rotation setting (ZSE1) (-) Grommet, lead wire 0.6m (ZSE1) |
| Vacuum Switch Lead Wire Extraction | Grommet, lead wire 0.6 m (ZSE1) / Grommet, lead wire 0.5 m (ZSM1) |
| Vacuum Switch Model | 1 point output, no analog, 3 rotation setting (ZSE1) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Unit into valve switchesManicized can be converted
Maximum absorption flow rate 40%UP
Maximum vacuum pressure-84kpa
Ulasan Produk
Tidak ada ulasan




















































































































































