Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.399.900 - Rp9.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Type | (3) Manifold: With common supply valve |
|---|---|
| Break Flow Adjustment Needle | Without lock nut |
| Fracture Flow Adjustment Needle/Bracket | (-) No locknut |
| Made-to-order Specifications | Standard |
| Manual | Non-lock push type |
| Manual Operation Type | (-) Non-lock push type |
| Nozzle diameter (mm) | (07) 0.7 |
| Pilot Valve | DC1W type (with lamp: 1.05W) |
| Port Entry Position | [Vacuum] (-) Side and bottom surface extraction |
| Solenoid Valve Rated Voltage (V) | (5)DC24 |
| Standard Supply Pressure (MPa) | (H) 0.5 |
| Supply Valve/Release Valve Combination | (K) Supply valve (NC) / with break valve |
| Type Of Thread | (-) Rc |
| Vacuum Port | Extraction position: Side, bottom extraction |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Unit into valve switchesManicized can be converted
Maximum absorption flow rate 40%UP
Maximum vacuum pressure -84kpa
Ulasan Produk
Tidak ada ulasan




















































































































































