SMC Tie-rod Type Hydraulic Cylinder Double Acting Single Rod 3.5 MPa with Auto Switch CHDAAL
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | A54 |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cushioning | (-) Both sides |
| Cylinder Stroke (mm) | 550 |
| Lead Wire (m) | (-) 0.5 |
| Tube Inner Diameter (Φmm) | 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































