Kondisi Barang:
Authorized Partner
Spesifikasi
| Bracket | A: With bracket A |
|---|---|
| Check Valve | None |
| Ejector Exhaust Type | With silencer for single unit |
| Exhaust Type | With silencer for single unit |
| Fitting | V port: Φ6 (straight), P port: Φ6 (straight) |
| Function | Standard type (DC is 1W) |
| Manual Operation Type | Non-locking push type latching type: Push-locking type |
| Nozzle diameter (mm) | 0.5 |
| Solenoid Valve Combination | Supply valve: normally closed; release valve: normally closed |
| Solenoid Valve Rated Voltage (V) | DC24 |
| Type of Lead Wire Extraction | L-type plug connector Lead wire length 0.3m With light/surge voltage suppressor |
| Vacuum Pressure Switch | 0 to -101kPa/NPN open collector 2 outputs with suction filter, with or without unit switching function, lead wire with connector (lead wire length 2m) with connector cover |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemWidth: 10mm, mass: 109g (with single, vacuum pressure switch+suction filter)
Digital vacuum pressure switch
With LED display function
Manicized can be converted
Ulasan Produk
Tidak ada ulasan




















































































































































