SMC Space Saving Vacuum Pump System Z Series ZQ1000U

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.599.900 - Rp11.999.900
Spesifikasi
Body TypeFor single unit
FunctionStandard type (DC is 1W)
Manual Operation TypeNon-locking push type latching type: Push-locking type
Solenoid Valve CombinationSupply valve: latching plus common; release valve: normally closed
Solenoid Valve Rated Voltage (V)DC24
Type of Lead Wire ExtractionL-type plug connector Without connector With light/surge voltage suppressor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compatible with ejector system/vacuum pump system
Width: 10mm, mass: 109g (with single, vacuum pressure switch+suction filter)
Digital vacuum pressure switch
With LED display function
Manicized can be converted

Ulasan Produk

Tidak ada ulasan