Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.999.900 - Rp9.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Check Valve | None |
|---|---|
| Exhaust Type | With silencer for single unit |
| Manual Operation Type | Non-locking push type latching type: Push-locking type |
| Nozzle diameter (mm) | 0.7 |
| Solenoid Valve Combination | Supply valve: normally closed; release valve: normally closed |
| Solenoid Valve Rated Voltage (V) | DC24 |
| Type of Lead Wire Extraction | L-type plug connector Lead wire length 0.3m With light/surge voltage suppressor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemWidth: 10mm, mass: 109g (with single, vacuum pressure switch+suction filter)
Digital vacuum pressure switch
With LED display function
Manicized can be converted
Ulasan Produk
Tidak ada ulasan




















































































































































