SMC Space Saving Vacuum Ejector Vacuum Pump System Z Series ZQ1053M

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
BracketA: With bracket A
Check ValveNone
Exhaust TypeWith silencer for manifold
FunctionStandard type (DC is 1W)
Manual Operation TypeNon-locking push type latching type: Push-locking type
Nozzle diameter (mm)0.5
Solenoid Valve Rated Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compatible with ejector system/vacuum pump system
Width: 10mm, mass: 109g (with single, vacuum pressure switch+suction filter)
Digital vacuum pressure switch
With LED display function
Manicized can be converted

Ulasan Produk

Tidak ada ulasan