Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (3) With 3 |
|---|---|
| Auto Switch Type | M9BV |
| First-stage Stroke (mm) | 120 |
| Full Stroke (mm) | 150 |
| Lead Wire (m) | (Z) 5 |
| Tube Inner Diameter (Φmm) | 32 |
| Type Of Thread | (-) Rc |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































