SMC Compact Cylinder/Standard Type Double Acting/Single Rod/Rechargeable Battery Compatible 25A-CQ2-Z/25A-CDQ2-Z Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Option | (M) Rod tip male thread |
|---|---|
| Port Thread Type | (-) M screw |
| Stroke (mm) | 10 |
| Tube Inner Diameter (Φmm) | 16 |
| Type of Acting | Double acting / single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































