SMC Air Cylinder/Standard Type Double Acting/Single rod/Rechargeable Battery Compatible 25A-CJ2-Z/25A-CDJ2-Z Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Mounting | (B) Band mounting |
|---|---|
| Port Position on the Head Cover | (-) 90° to axis |
| Stroke (mm) | 75 |
| Tube Inner Diameter (Φmm) | 10 |
| Type of Acting | Double acting / single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































