SMC Speed Controller with Small Scale Stainless Steel Series Elbow Type Universal Type AS-FSGA Series
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900 - Rp1.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Stainless steel |
|---|---|
| Assured Pressure Resistance (MPa) | 1.5 |
| Connector Diameter | 1/2 |
| Maximum Operating Pressure (MPa) | 1 |
| Minimum Working Pressure (MPa) | 0.1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rotation Speed | Maximum: 10 |
| Suitable fluid | Air |
| Type Of Thread | R |
| Type of control | Meter out |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Please use the φ1/8 tube for φ3.2.Feature
With scale window that can manage the flow rate numericallyWith a side -shaped display, detailed settings for 1/4 are possible
32 divisions (body size 1)
40 divisions (body size 2)
Reduced work man -hours and setting mistakes
Ulasan Produk
Tidak ada ulasan




















































































































































