SMC Speed Controller with Small Scale AS-FSMA/FSCA Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp489.900
Spesifikasi
TypeElbow type
Connector DiameterM5×0.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sealing TypeGasket seal
Suitable Tube Outer Diameter (Φmm)6
Type of controlMeter-in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fine adjustment is possible due to the improved resolution with a scale window that enables numerical control of the flow rate. Vernier scale display allows detailed settings in 1/4 increments 32 divisions (body size 1) 40 divisions (body size 2) Reduces man-hours and setting errors
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* Please use the φ1/8 tube for φ3.2.
* The φ2 applied tube material is only polyurethane.
Feature
With scale window that can manage the flow rate numerically
Fine adjustment is possible by improving resolution.
With a side -shaped display, detailed settings for 1/4 are possible
32 divisions (body size 1)
40 divisions (body size 2)
Reduced work man -hours and setting mistakes

Ulasan Produk

Tidak ada ulasan