Kondisi Barang:
Authorized Partner
Spesifikasi
| Ambient and Flowing Fluid Temperature (°C) | -5 to 60 (no freezing) |
|---|---|
| Assured Pressure Resistance (MPa) | 1.5 |
| Body Size | M3, M5 standard |
| Connector Diameter | 10-32UNF |
| Maximum Operating Pressure (MPa) | 1 |
| Minimum Working Pressure (MPa) | 0.1 |
| Shape | Elbow |
| Suitable Tube Material | Nylon, soft nylon, polyurethane |
| Suitable Tube Outer Diameter (Φmm) | 6 |
| Suitable fluid | Air |
| Type Of Thread | Unified screw |
| Type of control | Meter-in |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compact, lightweight and excellent flow characteristicsThe height direction can be shortened, a compact equipment design can be designed, and the effective area is equal to the same as the conventional product.
Ulasan Produk
Tidak ada ulasan




















































































































































