Kondisi Barang:
Authorized Partner
Spesifikasi
| Ambient and Flowing Fluid Temperature (°C) | -5 to 60 (no freezing) |
|---|---|
| Assured Pressure Resistance (MPa) | 1.5 |
| Body Size | M5×0.8 10-32UNF |
| Connector Thread | M5×0.8 |
| Maximum Operating Pressure (MPa) | 1 |
| Minimum Working Pressure (MPa) | 0.1 |
| Option | For general environment (brass parts (external): Ni plating) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Sealing Type | No sealant |
| Shape | Elbow |
| Suitable Tube Outer Diameter | Φ4 |
| Suitable fluid | Air |
| Type Of Thread | R |
| Type of control | Meter out |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
■ Adjustable flow rate can be adjusted with a flathead driver and inadvertent manual operation is prevented. 2 types (for welding environment, for general environment)Ulasan Produk
Tidak ada ulasan




















































































































































