Kondisi Barang:
Authorized Partner
Spesifikasi
| Adsorption Part Size (mm) | 50x50 |
|---|---|
| Connection Port Position | (A) Standard (back side) |
| Particle Size (mm) | (C) Φ0.4 |
| Port Position | Standard (back side) |
| Shape | Square |
| Port | (A) Standard (back side) |
| Sintered Metal Element Grain Size | Φ0.3 standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Applicable to adaptation The adaptive adsorbent of thin sheet, glass substrate, soft work, etc. There is no deformation of adsorption because it sucks from many fine holes on the surface.High processing accuracy
Large adsorption power
Ulasan Produk
Tidak ada ulasan




















































































































































