Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (3) AC110 (50/60Hz) |
|---|---|
| Lead Wire Length (mm) | 300 |
| Manual Operation Type | (M) Lock type (tool required) |
| Type of Lead Wire Extraction | (G) Grommet |
| Valve | (-) Standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































