Kondisi Barang:
Authorized Partner
Spesifikasi
| Ambient and Flowing Fluid Temperature (°C) | -100kPa - 1Mpa |
|---|---|
| Assured Pressure Resistance (MPa) | 3 |
| Seal | Thread: No sealant |
| Suitable fluid | Air, water, steam |
| Type (Housing) | Half Union, Straight, Reducing Straight |
| Working Pressure Range (kPa-Mpa) | -101 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Use FDA compatible materialsUlasan Produk
Tidak ada ulasan




















































































































































