Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 20 |
|---|---|
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | With double spring |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
You can choose a hole -shaped and both ends for mounting.Abundant models
A detailed choice is possible according to the needs.
Format: height fixed type (RSQ), height adjustment (RSG)
Operation method: double motion, single -poured type, double troll spring type
Rod tip shape: round bar shape, chamfer type, roller shape, lever shape
Installation: Passing hole -shaped, both ends tap type
Easy maintenance
The shock absorber with a built -in lever form is the shock absorber
Since adjustment is not required, maintenance is easy. (32, 40, 50)
Small auto switch can be installed
The space for the switch for detection is free, and the machine device
Realizes miniaturization.
A lever type that can be selected according to the application
Prevention of rebound by lightweight palette ……… Lock mechanism
Partially pass the work ... with cancellation
Ulasan Produk
Tidak ada ulasan




















































































































































