Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 25 |
|---|---|
| Lock Position | (H) With head side lock |
| Manual Release Type | (N) Non-lock type |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Maximum mass is reduced by 16%by changing the cover shape.- Set the rod tip bracket and the part number with a shaking bracket (omission of the trouble of arranging separately)
Ulasan Produk
Tidak ada ulasan




















































































































































