SMC Standard Type Air Cylinder Square Cover CS1 Series CDS1LN125-5

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp20.999.900
Spesifikasi
Material (tube)(-) Aluminium
Type(N) No lubrication type
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeA54 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out
Built-in Magnet Availability(D) Built-in magnet
Cushioning(-) With cushions on both sides (air hydro type)
Cylinder Stroke (mm)590
Lead Wire (m)(-) 0.5
Tube Inner Diameter (Φmm)125
Type Of Thread(-) Rc
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Square cover, large -diameter air cylinder of tie rod type.
- With auto switch

Ulasan Produk

Tidak ada ulasan