SMC Standard Type Air Cylinder Round Type/Double Acting Single Rod CM2-Z Series CDM2F40V

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.199.900
Spesifikasi
Material[Water resistant cylinder] (V) Packing FKM (fluororubber)
Built-in Magnet Availability(D) Built-in magnet
Cushioning(A) Air cushion
Stroke A (mm)300
Tube Inner Diameter (Φmm)40
Type of ActingDouble acting single rod
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan