SMC Standard Type Air Cylinder Round Type/Double Acting Single Rod CJ2 Series CDJ2F16-200Z
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Mounting | (A) Rail mounting |
|---|---|
| Built-in Magnet Availability | (D) Built-in magnet |
| Cushioning | (-) Rubber cushion |
| Cylinder Stroke (mm) | 200 |
| Port Position on the Head Cover | (-) 90° to axis |
| Rod End Bracket | (T) Cap (flat) |
| Tube Inner Diameter (Φmm) | 16 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































