Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 40 |
|---|---|
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 160 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The weight of the device can be reduced by reducing the mass.- Reduction reduction by rod cover, head cover die cast molding.
- Reduction of mass due to appropriate rod diameter change according to the usage method.
- Expand 1.6 times the maximum stroke when using the shaking bracket (comparison with the CS1 series).
- Even if you change it to an appropriate rod diameter that matches the usage, the same performance as the CS1 series has been secured.
Ulasan Produk
Tidak ada ulasan




















































































































































