Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (tube) | (-) Aluminium |
|---|---|
| Type | (N) No lubrication type |
| Cushioning | (-) With cushions on both sides (air hydro type) |
| Cylinder Stroke (mm) | 300 |
| Tube Inner Diameter (Φmm) | 125 |
| Type of Acting | Double acting single rod |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Square cover, large -diameter air cylinder of tie rod type.Ulasan Produk
Tidak ada ulasan




















































































































































