SMC Standard Air Cylinder Square Cover CDS2T125-3

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
Auto Switch Additional Symbol(S) With 1
Auto Switch TypeA54 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)300
Lead Wire (m)(Z) 5
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)125
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Realizes up to 58%lighter compared to the air cylinder CS1 series.
- Maximum stroke expanded by 1.6 times when using a swing bracket (comparison with the CS1 series)
- Equivalent to the acceptable side load of the CS1 series
- With auto switch (CDS2 series: CDS2)

Ulasan Produk

Tidak ada ulasan