Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp18.999.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Built-in Magnet Availability | (D) Built-in magnet |
|---|---|
| Cylinder Stroke (mm) | 300 |
| Tube Inner Diameter (Φmm) | 140 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Realizes up to 58%lighter compared to the air cylinder CS1 series.- Maximum stroke expanded by 1.6 times when using a swing bracket (comparison with the CS1 series)
- Equivalent to the acceptable side load of the CS1 series
- With auto switch (CDS2 series: CDS2)
Ulasan Produk
Tidak ada ulasan




















































































































































