Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (tube) | (-) Aluminium |
|---|---|
| Operating Pressure Range (MPa) | 0.1 - 1.0 |
| Built-in Magnet Availability | Included |
| Cylinder Stroke (mm) | 50 |
| Mounting Bracket | Basic type |
| Operating Piston Speed (mm/s) | 0.5 - 300 |
| Port Thread Type | (-) Rc |
| Stroke (mm) | 50 |
| Suitable fluid | Turbine oil |
| Tube Inner Diameter (Φmm) | 50 |
| Type of Acting | Double acting single rod |
| Type of Mount/Support | Basic type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Reduction reduction by rod cover and head cover shape change (up to 15%reduction).- Easy to control air cushions Cushion valve adjustment rotation speed from one turn to 3 rotations.
- It can be installed from small auto switch to strong magnetic field auto switch.
- Installation support is possible according to the installation status, and the degree of installation freedom is improved.
Ulasan Produk
Tidak ada ulasan




















































































































































