Kondisi Barang:
Authorized Partner
Spesifikasi
| Rod End Bracket | (V) 1 mountain knuckle joint |
|---|---|
| Rod end Screw | (-) Male screw |
| Stroke (mm) | 25 |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | (S) Single-acting extrusion |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































